Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4SA12MP12
Zoro # G5525228
$25.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4SA12MP12
- Zoro # G5525228
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.38 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP20)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (4M262BG)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.28 in. L (1AA6FS6)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA8FJB8)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA12FRB12)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4S24FLA24)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (FJ9068-0808S)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.88L (1AA4SP4)
- Eaton Aeroquip Hydraulic Hoses & Fittings