Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4SA12MJ12
Zoro # G5510132
product price: $36.02
/ea
$36.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4SA12MJ12
- Zoro # G5510132
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 3.42 |
Hose Dash Size | 12 |
Hose Fitting A Size | 1 1/16 in |
Thread Size | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V750 V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (13V742)
- SPEEDAIRE Cylinder, Aluminum, w/Liner (P12237D)
- CAMOZZI Male Connector 6MM OD X M5 (6512 6-M5)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (BH-2012)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.59 in. L (1AA12MJ8)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 1-14 ORS (1AA10FRB8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- EATON AEROQUIP Fitting, Straight, 13/32 Hose, 7/8-14 JIC (4411-10-8S)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -20, 3.17L (1AA20FJ16)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- BRENNAN INDUSTRIES 04MP-02FPS Straight, 2PK (1404-04-02)
- Eaton Aeroquip Hydraulic Hoses & Fittings