Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S20DS12
Zoro # G5536863
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; -24; -32; EC810 -12; -16; FC254 -12; -16; -20; -24; -32; FC273B -12; -16; FC500 -12; -16; -20; -24; FC636 -12; -16; -20; -24; -32; FC736 -12; -16; -20; -24; -32; GH493 -12; -16; -20; -24; -32; GH506 -12; -16; -20; -24; -32
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S20DS12
- Zoro # G5536863
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | M30-2 x 3/4 in |
Hydraulic Fitting Thread Size | M36-2 |
Length (In.) | 3.41 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Thread Size | M30-2 |
Hose Fitting A Size | M30-2 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525 -12; -16; -20; -24; -32; EC810 -12; -16; FC254 -12; -16; -20; -24; -32; FC273B -12; -16; FC500 -12; -16; -20; -24; FC636 -12; -16; -20; -24; -32; FC736 -12; -16; -20; -24; -32; GH493 -12; -16; -20; -24; -32; GH506 -12; -16; -20; -24; -32, For Hose I.D. 3/4 in, Thread Size M30-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 20 # of Teeth (41B20F-1)
- TRITAN Insert Brng, Wide Inner Ring, Eccentric Locking Collar, 40mm Bore, 80mm OD, 1.685-in. Inner Ring W (HC208-40MM)
- WEATHERHEAD Adapter Pipe 1/4Inx1/8In, 3200X04X02 (3200X4X2)
- DIXON Wilkerson by Type L Mounting Bracket with Joiner Set and Port O-Ring, For Use with F18, L18, B18 Fil (GPA-96-606)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A5DS4)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -8, 2.54L (1AA8FJC6)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/4, G 3/4 (1A12BFB12)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- GATES Field Attachable C5 Couplings (6C5-6RFJX)
- Eaton Aeroquip Hydraulic Hoses & Fittings