Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S16FL16
Zoro # G5496911
product price: $57.56
/ea
$57.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S16FL16
- Zoro # G5496911
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1 in |
Length (In.) | 3.67 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16, For Hose I.D. 1 in, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting B Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- SKF SKF 6300 2RSH/C3GJN, Single Row Ball Bearings (6300 2RSH/C3GJN)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S16FHB16)
- EATON AEROQUIP Hydraulic Hose Fitting, Brass x Brass (4741-12B)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- ENERPAC FZ1660, High Pressure Fitting, Swivel, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Female (FZ1660)
- Eaton Aeroquip Hydraulic Hoses & Fittings