Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Fitting
Mfr # FJ3114-0808S
Zoro # G1862922
$14.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 1503; FC234; FC300; FC350; FC355
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FJ3114-0808S
- Zoro # G1862922
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.15 |
Hose Dash Size | 8 |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 1503; FC234; FC300; FC350; FC355, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X04X04)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFH1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4F)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4772-4B)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M18X1.5 (1A10DK6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 13/32 (63-190600-8)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 9/16-18 JIC (190260-6S)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -10, 2.78L (1AA10FJC8)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 13/16-16 ORS (1AA8FRA6)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.75L (1AA16MJ12)
- Eaton Aeroquip Hydraulic Hoses & Fittings