Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 5/8
Mfr # 63-190600-12
Zoro # G6608856
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2807, S -TW, SC-TW
- For Hose Dash Size -12
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 63-190600-12
- Zoro # G6608856
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 5/8 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 2.33 |
Hose Dash Size | 12 |
Hose Fitting B Size | 5/8 in |
Barb Size | 5/8 in |
Overall Length | 2.26 mm |
Hose Fitting A Size | 3/4 in |
Thread Size | 1-1/16"-12 |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2807, S -TW, SC-TW, For Hose I.D. 5/8 in, 1,200 psi, Fitting Shape Straight, Thread Size 1-1/16 In.-12, Barb Size 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, Thread Type JIC, Brass, Trivalent Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Gun Hose, For Hydraulic Fitting, # 308730, 1/8", L 12" (317850-1)
- FLEXTECH Clamps, T-Bolt, SS, 5.75"-6.06", PK2 (TB-575)
- BESTORQ H Timing Belts (1000H100)
- GAST Stock 30/Skid 4Am-Nrv-22B Air Motor (4AM-NRV-22B)
- EATON AEROQUIP Socketless Hose, 3/8 In, 50 ft. (FC332-06-50)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 7/8-14 JIC (190297-10S)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/16-20 (190296-4S)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 3/4-16 JIC (1AA8FJB8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.65 in. L (1AA8FJA6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-5-4)
- Eaton Aeroquip Hydraulic Hose Fittings