Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 5/16
Mfr # 63-190600-6
Zoro # G6483687
product price: $22.04
/ea
$22.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2807, S -TW, SC-TW
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 63-190600-6
- Zoro # G6483687
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 5/16 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.74 |
Hose Dash Size | 6 |
Overall Length | 1.74 mm |
Barb Size | 5/16 in |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807, S -TW, SC-TW, For Hose I.D. 5/16 in, 2,500 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Barb Size 5/16 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, Thread Type JIC, Brass, Trivalent Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M High Pressure Pump (3-0194)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL14H)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- DAYTON 5VX1500 Cogged V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (2L455)
- EATON AEROQUIP Socketless Hose, 1/4 In, 50 ft. (FC332-04-50)
- EATON AEROQUIP STEEL CRIMP HOSE FITTING (4TA4MP4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (16E-616)
- Eaton Aeroquip Hydraulic Hose Fittings