Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 5/16
Mfr # 38-190627-6-6
Zoro # G6841414
$23.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; FC465; S-TW
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 38-190627-6-6
- Zoro # G6841414
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 5/16 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.66 |
Hose Dash Size | 6 |
Thread Size | 3/8"-18 |
Overall Length | 1.66 mm |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 5/16 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 5/16 in, 2,500 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 1.66 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6B)
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6311C3)
- CLESCO F4DC-BL-075 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-075)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159 1)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS (1AA8FRB6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 3/4-16 JIC (1AA8FJA8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- EATON AEROQUIP Fitting, 1 1/8 In Hose, 1 1/4-11 1/2 NPT (412-20-20s)
- GATES Hydraulic Coupling Cabinet Parts, 78194 (78194)
- Eaton Aeroquip Hydraulic Hose Fittings