Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 5/16
Mfr # 38-190627-4-6
Zoro # G6624186
product price: $20.93
/ea
$20.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; SC-TW; S -TW
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 38-190627-4-6
- Zoro # G6624186
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.66 |
Hose Dash Size | 6 |
Overall Length | 1.66 mm |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 1/4"-18 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 3/8 in, 2,500 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 1.66 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER XPOWER’s FM-68W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-68W)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7ASB)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-11)
- DAYTON Run Capacitor, 60 MFD, 370V, Round (2MEE5)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- EATON AEROQUIP Fitting, Straight, 13/32 Hose, 3/4-18 SAE (190111-8S)
- EATON AEROQUIP Hydraulic Hose Fitting (4412-8-8S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-508)
- Eaton Aeroquip Hydraulic Hose Fittings