Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 3/8
Mfr # 4739-6B
Zoro # G3100365
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, FC332, FC647, H201
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4739-6B
- Zoro # G3100365
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 5/8"-18 |
Length (In.) | 1.67 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Barb Size | 3/8 in |
Thread Size | 5/8"-18 |
Overall Length | 1.67 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 5/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Thread Type SAE, Overall Length 1.67 in, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 2 (HFZ3802YW2B)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 9/16-18 ORS (1AA4FR4)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 11/16-16 ORS (1AA6FRA6)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FJA16)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-612)
- Eaton Aeroquip Hydraulic Hose Fittings