Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 3/4
Mfr # 4739-12B
Zoro # G9745635
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, FC332, FC647, H201
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4739-12B
- Zoro # G9745635
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-14 |
Length (In.) | 2.71 |
Hose Dash Size | 12 |
Overall Length | 2.71 mm |
Barb Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 1-1/16"-14 |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Thread Size 1-1/16 In.-14, Barb Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type SAE, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Thread Type SAE, Overall Length 2.71 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor Brake Kit, 6 ft.-lb. (964225)
- FAFNIR Single Row Radial Ball Bearing, Shielded (37PP3)
- DODGE Couplings/Flex Clutch, PX60 PARA-FLEX ELEMENT (PX60 PARA-FLEX ELEMENT)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, 90 deg Elbow (2501-32-32-FG)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -20, 3.17L (1AA20FJ16)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.65 in. L (1AA8FJA6)
- EATON AEROQUIP Hydraulic Hose Fitting, 4 in. L (4SA20FJ20)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 ORS (1AA4FRB6)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 1/2, M24X1.5 (1A12DSA8)
- BRENNAN INDUSTRIES 02MP-02FPS 90 Deg Elbow Forged, 3PK (1501-02-02-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings