Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 3/4
Mfr # 4738-12-12B
Zoro # G6067966
product price: $12.32
/ea
$12.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4738-12-12B
- Zoro # G6067966
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 2.72 |
Hose Dash Size | 12 |
Overall Length | 2.72 in |
Thread Size | 3/4"-14 |
Compatible Pipe Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Barb Size | 3/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-14, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 3/4 in, Thread Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- DAYTON 3/3V500 Banded V-Belt, 50-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X926)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH781-8X50)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 3.48L (1AA12FRC12)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M30X2 (1A20DL12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20BF20)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17472 (FJ3013-03-0808S)
- Eaton Aeroquip Hydraulic Hoses & Fittings