Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 2
Mfr # 1AA32FJ32
Zoro # G6654207
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -32
- Hydraulic Hose I.D. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA32FJ32
- Zoro # G6654207
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -32 |
Fitting Size | 2-1/2 in x 2 in |
Hydraulic Fitting Thread Size | 2-1/2"-12 |
Length (In.) | 4.34 |
Hose Dash Size | 32 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 1/2 in |
Thread Size | 2-1/2"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 2 in, Thread Size 2-1/2 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- KINGFISHER Grease Fitting, Str, 1/8-28, PK10 (3ANZ2)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FJ10)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190371-6S)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10MJ10)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 7/16-12 ORS (1AA16FRB12)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-10-8)
- Eaton Aeroquip Hydraulic Hoses & Fittings