Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1.67" L
Mfr # 4741-6B
Zoro # G9908407
original price:
$6.65
9% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, FC332, FC647, H201
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4741-6B
- Zoro # G9908407
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.67 |
Hose Dash Size | 6 |
Barb Size | 3/8 in |
Thread Size | 9/16"-18 |
Overall Length | 1.67 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Thread Type JIC, Overall Length 1.67 in, Reusable Yes, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-100-11)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (A211SS-024-D)
- GAST Vacuum Regulator Daa/Doa Sp Aa550C-V (AA550C-V)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (7850 OMP)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 1/2, M24X1.5 (1A12DSA8)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 13/16-16 ORS (1AA8FR6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16DS10)
- EATON AEROQUIP Fitting, 45 Deg, 13/32 In Hose, 3/4-16 JIC (190297-8S)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 11/16-16 ORS (1AA6FRA4)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Male, ORB (1AA8MB8)
- Eaton Aeroquip Hydraulic Hoses & Fittings