Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/4
Mfr # 4797-5-4B
Zoro # G3100380
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, FC332, FC647, H201
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4797-5-4B
- Zoro # G3100380
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 1.52 |
Hose Dash Size | 4 |
Barb Size | 1/4 in |
Overall Length | 1.52 in |
Hose Fitting A Size | 1/4 in |
Thread Size | 1/2"-20 |
Hose Fitting B Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-20, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Thread Type JIC, Overall Length 1.52 in, Reusable Yes, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor FDL3712TM, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3750LC, TEFC, F (FDL3712TM)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- SCHLAGE COMMERCIAL Plate B600018 (B600018)
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- EATON AEROQUIP Fitting, Straight, 1 1/8 Hose, 1 5/8-12 JIC (4411-20S)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC (1AA5FJA4)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 7/16-20 JIC (1AA4FJA4)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FJA16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/2 (1AA24FJ24)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- Eaton Aeroquip Hydraulic Hose Fittings