Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/2
Mfr # 4797-8B
Zoro # G6118682
$7.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, FC332, FC647, H201
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4797-8B
- Zoro # G6118682
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 1.95 |
Hose Dash Size | 8 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 3/4"-16 |
Barb Size | 1/2 in |
Overall Length | 1.95 mm |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Thread Type JIC, Overall Length 1.95 mm, Reusable Yes, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Clamp, U-Bolt 5 In (127 Mm), P206411 (P206411)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 1/2, M24X1.5 (1A12DSA8)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.88L (1AA4SP4)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC (4411-12S)
- EATON AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJA12)
- EATON AEROQUIP Hose Fitting, Sleeve, 1/2 In (900568-10B)
- Eaton Aeroquip Hydraulic Hoses & Fittings