Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/2
Mfr # 4738-8-8B
Zoro # G6188612
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4738-8-8B
- Zoro # G6188612
- Country of Origin India
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.16 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2"-14 |
Overall Length | 2.16 mm |
Hose Fitting A Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Barb Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/2 in, Thread Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- GATES Metric-Power V-Belts, XPZ825 (XPZ825)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.28 in. L (1AA6FS6)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA12FJA12)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.78L (1AA4MR4)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.34L (1AA6FRC6)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 1/2-20 SAE (190111-5-6S)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17510 (FJ5995-0808S)
- Eaton Aeroquip Hydraulic Hoses & Fittings