Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/2
Mfr # 4738-6-8B
Zoro # G6161653
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4738-6-8B
- Zoro # G6161653
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.91 |
Hose Dash Size | 8 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Thread Size | 3/8"-18 |
Barb Size | 1/2 in |
Compatible Pipe Size | 3/8 in |
Overall Length | 1.91 mm |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 3/8 in, Thread Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- AIGNEP USA Tube Union, 4mm Tube Sz, Brass, PK5 (50040N-4-PK5)
- DAYTON AX82 Cogged V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (3GWY9)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0808S)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-8S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA8MP10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4753-4-4B)
- EATON AEROQUIP Fitting, Straight, 3/16 Hose, 7/16-20 SAE (190277-4S)
- GATES MegaCrimp Couplings (6G-14FDLORX)
- Eaton Aeroquip Hydraulic Hoses & Fittings