Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1-1/2
Mfr # 1AA24FJ24
Zoro # G7259664
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -24
- Hydraulic Hose I.D. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA24FJ24
- Zoro # G7259664
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -24 |
Fitting Size | 1-7/8 in x 1-1/2 in |
Hydraulic Fitting Thread Size | 1-7/8"-12 |
Length (In.) | 3.9 |
Hose Dash Size | 24 |
Hose Fitting A Size | 1 7/8 in |
Thread Size | 1-7/8"-12 |
Hose Fitting B Size | 1 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 1/2 in, Thread Size 1-7/8 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (50BS20H X 1 1/8)
- TRITAN Taper-Lock Bushing, 1-7/8inBore dia, Steel (2517 X 1-7/8)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- LPS Red & Redi Multipurpose Red Grease, NLGI Grade 2, 16 oz Aerosol Can (05816)
- EATON AEROQUIP Fitting, Straight, 1 Hose, 1 7/16-12 ORS (1AA16FR16)
- EATON AEROQUIP Fitting, BSPP, Straight, G 5/8 (5/8 In-14) (1A10BF10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4739-12B)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/8-14 (4401-10S)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1-14 In ORS (1AA10FR8)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- GATES Hydraulic Adapter-Sae To Sae, G60473-0404 (G60473-0404)
- Eaton Aeroquip Hydraulic Hose Fittings