Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Steel, 7/8 in.
Mfr # 190772-16S
Zoro # G8795394
product price: $95.30
/ea
Free Shipping & Returns
$95.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; SC-TW; S -TW
- For Hose Dash Size -16
- Hydraulic Hose I.D. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 190772-16S
- Zoro # G8795394
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 2.87 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Overall Length | 3.1 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 1 in, 1,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1-5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 3.1 mm, Reusable Yes, SAE J543
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel Joint Style 30 FNPT, ST, 2" (230FXFOC00000)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK72 X 1-7/16 SHEAVE (BK72 X 1-7/16 SHEAVE)
- ZORO SELECT 5/8" 700 psi Low Lead Brass Hose Mender (707014-10)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- AEROQUIP Hydraulic Hose Fitting, Socket, 7/8 in. (63-190600-16)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/8 in. (FC9171-1212S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 5/8 in. (63-190990-12)
- AEROQUIP Hydraulic Hose Fitting, Steel, 2.16 in. L (190772-10S)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16MJ16)
- Aeroquip Hydraulic Hoses & Fittings