Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Steel, 5/8 in.
Mfr # FC9171-1212S
Zoro # G8795385
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; SC-TW; S -TW
- For Hose Dash Size -12
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FC9171-1212S
- Zoro # G8795385
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/2 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-14 |
Length (In.) | 2.82 |
Hose Dash Size | 12 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 1-1/2"-14 |
Overall Length | 2.23 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 3/4 in, 1,200 psi, Fitting Shape 45 Degrees Elbow, Thread Size 1-1/2 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc, Overall Length 2.23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6013 2RS1/C3, Single Row Ball Bearings (6013 2RS1/C3)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- MILLER STEPHENSON Dry Lubricant, Aerosol Can, 12 Oz. (MS-122AD)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Plug (900598-4S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 1/2 in. (190773-10S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/16 in. (190773-6S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 13/32 in. (63-190990-8)
- AEROQUIP Hydraulic Hose Fitting, Socket, 3/16 in. (63-190990-4)
- GATES Hydraulic Coupling-Megacrimp, G25123-0406 (G25123-0406)
- Aeroquip Hydraulic Hoses & Fittings