Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Steel, 3/16 in.
Mfr # 190772-4S
Zoro # G8795315
product price: $32.81
/ea
$32.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; SC-TW; S -TW
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 190772-4S
- Zoro # G8795315
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.41 |
Hose Dash Size | 4 |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.41 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 1.41 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX750 (2/5VX750)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2,304 SS (30E572)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- AEROQUIP Hydraulic Hose Fitting, Steel, 7/8 in. (190772-16S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 5/8 in. (63-190990-12)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/8 in. (FC9171-1212S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 3/16 in. (63-190990-4)
- AEROQUIP Hydraulic Hose Fitting, Steel, 1/2 in. (190773-10S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- Aeroquip Hydraulic Hose Fittings