Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Steel, 13/32 in.
Mfr # 190772-8S
Zoro # G8795351
product price: $38.06
/ea
$38.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; SC-TW; S -TW
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 190772-8S
- Zoro # G8795351
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.03 |
Hose Dash Size | 8 |
Thread Size | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Overall Length | 2.03 mm |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 2.03 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01459, Pressure Line, 10 micron (ZX-G01459)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X7/8 (2AK41X7/8)
- DDS Shaft Seal, TCN, 25mm ID, Nitrile Rubber (254511TCN)
- SOLBERG Filter Element, Polyester, 5 Microns (275P)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 7/8 in. (190772-16S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 1/2 in. (190773-10S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/8 in. (FC9171-1212S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 5/8 in. (63-190990-12)
- BRENNAN INDUSTRIES 08MJ-10MAORB 90 Deg Elbow Long Forged (2.26 L) (6801-L-08-10-NWO-FG)
- Aeroquip Hydraulic Hoses & Fittings