Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Socket, 7/8 in.
Mfr # 63-190600-16
Zoro # G8795211
product price: $58.64
/ea
$58.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; FC465; S-TW
- For Hose Dash Size -16
- Hydraulic Hose I.D. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 63-190600-16
- Zoro # G8795211
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 7/8 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 2.52 |
Hose Dash Size | 16 |
Hose Fitting A Size | 1 5/16 in |
Overall Length | 2.52 mm |
Thread Size | 1-5/16"-12 |
Hose Fitting B Size | 7/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 7/8 in, 1,000 psi, Fitting Shape Straight, Thread Size 1-5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 7/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, JIC, Brass, Trivalent Chromate Zinc, Overall Length 2.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 6/Skid Rotary Vane Pump (1423-101Q-G626X)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- D-A LUBRICANT CO D-A WearGuard Turbine Oil ISO 32 - 5 Gallon Metal Pail (IP72919)
- SURTEK Stainless Steel Hose Clamp 1-1/2" to 2-1/4" (137708)
- AEROQUIP Hydraulic Hose Fitting, Steel, 2.16 in. L (190772-10S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/8 in. (FC9171-1212S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 5/8 in. (63-190990-12)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 1/2 in. (190773-10S)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- Aeroquip Hydraulic Hoses & Fittings