Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Socket, 3/16 in.
Mfr # 63-190990-4
Zoro # G9679022
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; FC465; S-TW
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 63-190990-4
- Zoro # G9679022
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 3/16 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.58 |
Hose Dash Size | 4 |
Hose Fitting B Size | 3/16 in |
Overall Length | 1.58 mm |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 3/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, Inverted Flare, Brass, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-8S)
- DONALDSON Visual Indicator (P171945)
- SKF SKF 608-2Z, Inst Mini Metric Bearings (608-2Z)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 7/8 in. (63-190600-16)
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/8 in. (FC9171-1212S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 5/8 in. (63-190990-12)
- AEROQUIP Hydraulic Hose Fitting, Steel, 1/2 in. (190773-10S)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- Aeroquip Hydraulic Hose Fittings