Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Crimp, Female SAE
Mfr # 1AA12FS12
Zoro # G6523876
$26.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12FS12
- Zoro # G6523876
- UPC # 00094726956208
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-14 |
Length (In.) | 2.84 |
Hose Dash Size | 12 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 1-1/16"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type SAE, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- SHARPE VALVES 3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015780)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC (4411-12S)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 ORS (1AA4FRB6)
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- Eaton Aeroquip Hydraulic Hoses & Fittings