Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Brass x Brass
Mfr # 4741-12B
Zoro # G7893797
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- For Use With Hose Series 2556, 2575, FC332, H201
- For Hose Dash Size -12
- For Hose I.D. 3/4 in
- Fitting Connection Type JIC x Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4741-12B
- Zoro # G7893797
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Overall Length | 2.94 mm |
Thread Size | 1-1/16"-12 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
For Use With Hose Series | 2556, 2575, FC332, H201 |
For Hose I.D. | 3/4 in |
Fitting Connection Type | JIC x Hose |
Fitting Material | Brass x Brass |
Max. Working Pressure @ 70 F | 300 psi |
Reusable | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
Material Grade | CA360 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 2556, 2575, FC332, H201, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Thread Size 1-1/16 In.-12, Fitting Material Brass x Brass, CA360, Overall Length 2.94 mm, Reusable Yes, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Seal Kit (ZE3K)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm (6004 ZZ NR C3 G93)
- MARATHON 7.50 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1015A (GT1015A)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 100 ft. L (F5Z03830-100-13)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.85L (1AA6MJ4)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 3/8-18 NPT (1AA6MP4)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0604 (G60490-0604)
- Eaton Aeroquip Hydraulic Hoses & Fittings