Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4SA16FJB16
Zoro # G5527879
product price: $79.82
/ea
Free Shipping & Returns
$79.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4SA16FJB16
- Zoro # G5527879
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 4.45 |
Hose Dash Size | 16 |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 140" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1400)
- MILTON Hose End Fitting, 1/4 MNPT x 5/16 ID, PK10 (601)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 22A SB (MCF 22A SB)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/4, G 3/4 (1A12BFB12)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -12, 2.56L (1AA12MP8)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S16FHB16)
- EATON AEROQUIP Hose Fitting, Sleeve, 3/16 In (900568-4B)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MOR-08MJ TEE-SS (SS-6804-08-08-08-FG)
- Eaton Aeroquip Hydraulic Hose Fittings