Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4SA12FRB12
Zoro # G5534720
product price: $77.67
/ea
Free Shipping & Returns
$77.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; -24; -32; EC810 -12; -16; FC254 -12; -16; -20; -24; -32; FC273B -12; -16; FC500 -12; -16; -20; -24; FC636 -12; -16; -20; -24; -32; FC736 -12; -16; -20; -24; -32; GH493 -12; -16; -20; -24; -32; GH506 -12; -16; -20; -24; -32
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4SA12FRB12
- Zoro # G5534720
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-3/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-3/16"-12 |
Length (In.) | 4.11 |
Hose Dash Size | 12 |
Hose Fitting A Size | 1 3/16 in |
Thread Size | 1-3/16"-12 |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525 -12; -16; -20; -24; -32; EC810 -12; -16; FC254 -12; -16; -20; -24; -32; FC273B -12; -16; FC500 -12; -16; -20; -24; FC636 -12; -16; -20; -24; -32; FC736 -12; -16; -20; -24; -32; GH493 -12; -16; -20; -24; -32; GH506 -12; -16; -20; -24; -32, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05030-25-G)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- BALDOR-RELIANCE Enclosed AC Motor, 1 HP, 3450 rpm, 3-Phase (CEM3545)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6844)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female SAE (1AA12FS12)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12PS12)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 7/16-12 ORS (1AA16FRB12)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6500-12-12-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings