Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 45deg Elbow Shape
Mfr # 4SA12FJA12
Zoro # G5525578
product price: $54.44
/ea
$54.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4SA12FJA12
- Zoro # G5525578
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 4.42 |
Hose Dash Size | 12 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 1-1/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 69 in. OC (B66/5L690)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- LOC-LINE Hose, White, 1/4", 5ft., Coil (49419-W)
- SUNEX Universal Joint 3/4" Drve (4304)
- EATON AEROQUIP Socketless Hose, 1/2 In, 50 ft. (FC332-08-50)
- EATON AEROQUIP Hose Fitting, Crimp, 37 Degree Elbow (1AA20FJB20)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- Eaton Aeroquip Hydraulic Hose Fittings