Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 45 Degree, 5/8
Mfr # 1AA10FRA10
Zoro # G6822742
$47.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA10FRA10
- Zoro # G6822742
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 1 in x 5/8 in |
Hydraulic Fitting Thread Size | 1"-14 |
Length (In.) | 3.05 |
Hose Dash Size | 10 |
Hose Fitting A Size | 1 in |
Thread Size | 1"-14 |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size 1 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- LUBRIPLATE Heavy Duty, Tacky White Lithium Grease PK40 (L0106-098)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- GOLDENROD Oiler, 32 oz., Steel, 15 in. Spout (120-A3)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 1-14 ORS (1AA10FRB8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12FL12)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 4.37L (1AA16PF16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L (4741-6B)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J743-6-6)
- Eaton Aeroquip Hydraulic Hose Fittings