Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting
Mfr # 412-32-32S
Zoro # G605574545
product price: $187.67
/ea
Free Shipping & Returns
$187.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- For Hose Dash Size -32
- For Use With Hose Series 1503
- For Hose I.D. 2 in
- Fitting Connection Type NPTF x Line/Hose/Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 412-32-32S
- Zoro # G605574545
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -32 |
Fitting Size | 2 in |
Thread Size | 2"-11 1/2 |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Overall Length | 4.06 in |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
For Use With Hose Series | 1503 |
For Hose I.D. | 2 in |
Fitting Connection Type | NPTF x Line/Hose/Tube |
Fitting Material | Carbon Steel x Carbon Steel |
Max. Working Pressure @ 70 F | 300 psi |
Temp. Range | -55 Degrees to 302 Degrees F |
Hose Fitting A Gender | Male |
Thread Type | NPTF |
Hose Fitting A Connection Type | NPTF |
Hose Fitting B Connection Type | Line/Hose/Tube |
For Hose O.D. | 2 1/4 in |
Material Grade | 12L14/12L15 |
Finish/Coating | Dura-Kote |
Reusable | Yes |
Description
Hydraulic Hose Fitting, For Hose Dash Size -32, For Use With Hose Series 1503, For Hose I.D. 2 in, 300 psi, Fitting Shape Straight, Thread Size 2 In.-11 1/2, Hose Fitting A Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Line/Hose/Tube, Fitting Material Carbon Steel x Carbon Steel, 12L14/12L15, For Hose O.D. 2 1/4 in, NPTF, Dura-Kote, Overall Length 4.06 in, Reusable Yes, Temp. Range -55 Degrees to 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71903591M)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- CLIMAX METAL PRODUCTS C-100-KW Set Screw Collar with Keyway (C-100-KW)
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/8 in. (FC9171-1212S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 3/16 in. (63-190990-4)
- AEROQUIP Hydraulic Hose Fitting, Socket, 7/8 in. (63-190600-16)
- AEROQUIP Hydraulic Hose Fitting, Steel, 7/8 in. (190772-16S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 5/8 in. (63-190990-12)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16585 (08Z-112)
- Aeroquip Hydraulic Hose Fittings