Shop All Crimping Tool Dies
Eaton Aeroquip
Hydraulic Hose Crimping Machine
Mfr # ET1187-001
Zoro # G7951126
product price: $3,495.52
/ea
Free Shipping & Returns
$3,495.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Max. Crimping Force - Crimper 10 ton
- Mounting Type Bench Mount
- Crimping Force 10 ton
- Tool Weight 70 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # ET1187-001
- Zoro # G7951126
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Width | 9 in |
Tool Length | 14 in |
Height | 22 in |
Depth | 11 in |
Tool Height | 22 in |
Maximum Hose Crimping Size | 1 1/4 in |
Tool Width | 16 in |
Minimum Hose Crimping Size | 1 1/4 in |
Description
Hydraulic Hose Crimping Machine, Mounting Type Bench Mount, Minimum Hose Crimping Size 1 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility 1 to 2 Wire, 4 Spiral, Power Source Manual, Voltage Not Applicable, Maximum Operating Pressure 10,000 psi, Pump Type External (No Pump Included), Crimping Force 10 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (44314)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- STM 4 Cast Iron VBlock (370566)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (ET1000TP-1002)
- EATON AEROQUIP Hydraulic Hose Crimping Machine (ET1187-002)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- DIXON DIES FOR 860 HOSE CRIMPER 1-DIE CONTAINS (861-28)
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-3B)
- INTERSTATE PNEUMATICS Crimping Die #4, for H8 (H8-Die4)
- PANDUIT CD-920 Crimp Die, No.8 AWG Cu (CD-920-8)
- Eaton Aeroquip Crimping Tools