Shop All Hydraulic Crimping Tools
Eaton Aeroquip
Hydraulic Hose Crimp Machine
Mfr # FT1380-115-8
Zoro # G3100347
product price: $21,730.54
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,730.54
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Mounting - Hose Crimper Bench
- Compatible With - Hose Crimping Eaton Crimp Fittings
- Hydraulic Hose Capacity - Crimper 1 and 2 Wire Hoses from 1/4 in to 1-1/4 in
- Input Required - Hydraulic Hose Crimping 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FT1380-115-8
- Zoro # G3100347
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Length (In.) | 25-3/4 |
Depth (In.) | 25-3/4 |
Width (In.) | 12-3/4 |
Depth | 25 3/4 in |
Jaw Length (In.) | 1-3/4 |
Height (In.) | 28-1/2 |
Height | 28 1/2 in |
Width | 12 3/4 in |
Jaw Width (In.) | 3/4 |
Minimum Hose Crimping Size | 1 1/4 in |
Tool Width | 40 in |
Tool Length | 40 in |
Tool Height | 37 in |
Maximum Hose Crimping Size | 1 1/4 in |
Description
Hydraulic Hose Crimping Machine, Mounting Type Bench Mount, Minimum Hose Crimping Size 1 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility 1 to 2 Wire, 4 Spiral, Power Source Hydraulic-Powered, Voltage 115V, Maximum Operating Pressure 22,000 psi, Pump Type Electric Pump, Crimping Force 10 ton, Frequency 50 Hz, Includes (8) Matchmate Dies, Lubricant, Manual, Includes Dies Yes, Number of Dies Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-06-O)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- WEATHERHEAD Spacer Ring, 1555817 (ET313SR-120A)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- EATON AEROQUIP Hyd Crimping Machine, 1/4 to 1 1/4 In Cap (ET1000-001)
- GREENLEE Crimping Jaw Assembly (CJXPJ)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- FJC FJC FJC2806 Hand-Held Hydraulic Crimper Kit for A-C Hoses (FJC2806)
- WEATHERHEAD Spacer Ring, 1555825 (ET425SR-105D)
- WEATHERHEAD Spacer Ring, 1555852 (ET425SR-150A)
- WEATHERHEAD Crimper Components, 63697 (T-420-1)
- Eaton Aeroquip Hydraulic Industrial Tools