Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 5/8, 50 Ft
Mfr # GH781-10X50
Zoro # G6524655
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 5/8 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH781-10X50
- Zoro # G6524655
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Dash Size | 10 |
Hose Inside Dia. (In.) | 5/8 |
Min. Bend Radius (In.) | 4 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | .93 |
Hose Outside Dia. | 31/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 31/32 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, 42VA82 (42VA82)
- DAYTON 4L330 V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (056B17D5331)
- EATON AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- EATON AEROQUIP Bulk Hose, 1/2 In ID x 50 Ft, 4250 PSI (GH793-8-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50 Ft (GH195-20-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH493-12)
- EATON AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- KELLEY Hoses, Hose Hydraulic 3/8" X 40"Lg (700-165)
- Eaton Aeroquip Hydraulic Bulk Hoses