Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 5/8, 25 Ft
Mfr # 2807-12-25
Zoro # G6492735
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,200 psi
- Hose Inside Dia. 5/8 in
- Hose Length 25 ft
- Temp. Range -100 Degrees to 500 Degrees F
- Standards SAE 100R14A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2807-12-25
- Zoro # G6492735
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 25 ft |
Hose Length (Ft.) | 25 |
Hose Outside Dia. (In.) | .76 |
Dash Size | 12 |
Hose Inside Dia. (In.) | 5/8 |
Min. Bend Radius (In.) | 7.75 |
Hose Outside Dia. | 3/4 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 3/4 in, Hose Length 25 ft, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Series 2807, Max. Working Pressure @ 70 F 1,200 psi, Safety Factor 4:1, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A128 V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (3X633)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- TOMPKINS Hydraulic Fitting-Steel03MJ-03MJ (2403-03-03)
- GATES Micro-V Belts, 290J6 (290J6)
- EATON AEROQUIP Hydraulic Hose, 3/4,250 (GH781-12R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- EATON AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH781-8X50)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 25 Ft, 3000 PSI (FC300-05-25)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- Eaton Aeroquip Hydraulic Hoses & Fittings