Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 3/4, 50 Ft
Mfr # GH663-12X50
Zoro # G6792213
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,000 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range -50 Degrees to + 260 Degrees F
- Standards DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH663-12X50
- Zoro # G6792213
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 3/4 |
Hose Outside Dia. (In.) | 1.09 |
Min. Bend Radius (In.) | 9.5 |
Dash Size | 12 |
Hose Outside Dia. | 1 1/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH663, Max. Working Pressure @ 70 F 2,000 psi, Safety Factor 4:1, Temp. Range -50 Degrees to + 260 Degrees F, Standards DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 2 Bolt (101-1026)
- LINCOLN Grease Gun, Lever Handle, 10,000 psi (1148)
- ZORO SELECT 1/2" Fixed Bore 2 Groove Standard V-Belt Pulley 2.25 in OD (2AK2212)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- EATON AEROQUIP Bulk Hose, 1/2 In ID x 50 Ft, 4250 PSI (GH793-8-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 25 Ft, 3000 PSI (FC300-05-25)
- EATON AEROQUIP Hydraulic Hose, 1-1/4 In, 25 ft. (FC619-20-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 25 Ft (2807-12-25)
- WEATHERHEAD H545 2 Steel Braid N/A, 62193 12 (H54512)
- Eaton Aeroquip Hydraulic Bulk Hoses