Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 1-1/4, 50 Ft
Mfr # GH195-20-50
Zoro # G7095846
product price: $2,350.99
/ea
Free Shipping & Returns
$2,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,250 psi
- Hose Inside Dia. 1 1/4 in
- Hose Color Blue
- Temp. Range -40 Degrees to 302 Degrees F
- Standards ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH195-20-50
- Zoro # G7095846
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 50 ft |
Hose Inside Dia. (In.) | 1-1/4 |
Hose Outside Dia. (In.) | 1.65 |
Min. Bend Radius (In.) | 16.5 |
Dash Size | 20 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. | 1 15/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 15/16 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Blue, Series GH195, Max. Working Pressure @ 70 F 2,250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60402-0004 (G60402-0004)
- D&D 73" Outside Length, 2/3" Top Width, 1 Ribs (B70/5L730)
- TITAN PRO Motor Dual Run Cap, 25/15 MFD, 370-440V (TRCFD2515)
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW6)
- EATON AEROQUIP Hydraulic Hose, SAE 100R5, 6X50ft. (1503-6-06000)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH663-4X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH663-12X50)
- EATON AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- EATON AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- EATON AEROQUIP Hydraulic Hose, 1 In, 25 ft. (FC619-16-25)
- PARKER Multipurpose Hose, 1/2" I.D, 50 ft. L (801-8-RED-BX)
- Eaton Aeroquip Hydraulic Bulk Hoses