Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose, 90 deg. Elbow Fitting
Mfr # FJ3244-0404S
Zoro # G1862992
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 1503; FC234; FC300; FC350; FC355
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FJ3244-0404S
- Zoro # G1862992
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 3/16 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.61 |
Hose Dash Size | 4 |
Hose Fitting B Size | 3/16 in |
Hose Fitting A Size | 7/16 in |
Thread Size | 7/16"-20 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 1503; FC234; FC300; FC350; FC355, For Hose I.D. 3/16 in, Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIMBA MFG CO Bimba-Mead Hand Lever Valve M4HV330-08-S, 4 Port, 3 Pos, 1/4" NPT, Closed Center (M4HV330-08-S)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/2" x 1/2" Male NPT (NSC1/2-N4-I)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- DONALDSON Breather, Spin-On (P564424)
- EATON AEROQUIP Hose Fitting, Metric Light, 90, 1/4, M14X1.5 (1A6DLB4)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (1AA5FJ4)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4FJC4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/8, G 3/8 (1A6BFB6)
- WEATHERHEAD Street Elbow 3/8 In Brass (3350X6)
- Eaton Aeroquip Hydraulic Hoses & Fittings