Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, 3/8,250
Mfr # GH793-6R250
Zoro # G6744455
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
- Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH793-6R250
- Zoro # G6744455
- Country of Origin Turkey
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Hose Inside Dia. (In.) | 3/8 |
Hose Outside Dia. (In.) | .75 |
Dash Size | 6 |
Min. Bend Radius (In.) | 5 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. | 3/4 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH793, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Dial Gauge 1/4" Back Mount 0-160PSI 2" (CO 8800-160)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- FOUR SEASONS Fitting Hose Splicer, 84749 (84749)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- EATON AEROQUIP Hydraulic Hose, 1 In, 25 ft. (FC619-16-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH493-16)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- EATON AEROQUIP Hose, Hydraulic (FC300-08-25)
- BOSTON Hydraulic Hose, 50 ft.L, 5/16 in ID, 350psi (H10105-50)
- Eaton Aeroquip Hydraulic Hoses & Fittings