Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, 3/8,250
Mfr # GH781-6R250
Zoro # G4721726
product price: $1,669.99
/ea
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,300 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH781-6R250
- Zoro # G4721726
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Hose Length (Ft.) | 250,Multiple Lengths |
Hose Inside Dia. (In.) | 3/8 |
Hose Outside Dia. (In.) | .69 |
Dash Size | 6 |
Min. Bend Radius (In.) | 2.5 |
Hose Outside Dia. | 23/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 23/32 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 5,300 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 619/8-2Z, Inst Mini Metric Bearings (619/8-2Z)
- AIRMASTER FAN Motor For Emc42D (06493)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE ACCU-LOC 4-BOLT FLANGE (UEF207-23)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- EATON AEROQUIP Hydraulic Hose, 3/4,250 (GH781-12R250)
- EATON AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 2000 psi (GH681-12-50)
- Eaton Aeroquip Hydraulic Bulk Hoses