Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, 1 In, 25 ft.
Mfr # FC619-16-25
Zoro # G6137731
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 250 psi
- Hose Inside Dia. 1 in
- Hose Color Black
- Temp. Range -40 Degrees to 275 Degrees F
- Standards MSHA, SAE 100R4 ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC619-16-25
- Zoro # G6137731
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Hose Length (Ft.) | 25 |
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. (In.) | 1.48 |
Dash Size | 16 |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. | 1 31/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 31/64 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Series FC619, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards MSHA, SAE 100R4 ABS, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAISEI KOGYO SUCTION HYDRAULIC FILTER ELEMENT (SFN-04-150K)
- BESTORQ A72 V Belt, 74 in Outside Length, 1/2 in Top Width, 1 Ribs (A72)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6FP)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- EATON AEROQUIP Hydraulic Hose, 1/4,250 (GH781-4R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 2000 psi (GH681-12-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft (2807-4-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH493-12)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (302-8-BX)
- Eaton Aeroquip Hydraulic Bulk Hoses