Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, 1-1/4 In, 25 ft.
Mfr # FC619-20-25
Zoro # G6554685
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 200 psi
- Hose Inside Dia. 1 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 275 Degrees F
- Standards MSHA, SAE 100R4 ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC619-20-25
- Zoro # G6554685
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 25 ft |
Hose Length (Ft.) | 25 |
Hose Inside Dia. (In.) | 1-1/4 |
Dash Size | 20 |
Min. Bend Radius (In.) | 4 |
Hose Outside Dia. (In.) | 1.75 |
Hose Outside Dia. | 1 3/4 in |
Description
Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 3/4 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Series FC619, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards MSHA, SAE 100R4 ABS, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler and Plug Kit (13-203)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- GOLDENROD Oiler, 16 oz., Steel, 8 in. Spout (727)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 25 Ft (2807-12-25)
- EATON AEROQUIP Hydraulic Hose, 1 In, 25 ft. (FC619-16-25)
- EATON AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH663-6X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH781-16X50)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- Eaton Aeroquip Hydraulic Hoses & Fittings