Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 3/4 in
Mfr # FF5540-1212S
Zoro # G806016639
product price: $48.07
/ea
$48.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Material Carbon steel
- Standards DIN, SAE CD62, SAE J516
- Length (In.) 2.807 in
- Hydraulic Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5540-1212S
- Zoro # G806016639
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length (In.) | 2.807 in |
Hydraulic Flange Size | 3/4 in |
For Hose Dash Size | -12 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Material | Carbon steel |
Standards | DIN, SAE CD62, SAE J516 |
Hydraulic Fitting Connection Type | Threaded |
Finish | ROHS Trivalent Chrome Zinc |
Flange Code | 62 |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Hose I.D. | 3/4 in |
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 3/4 in, Flange Code 62, Fitting Material Carbon steel, Length (In.) 2.807 in, For Hose Dash Size -12, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (3K993)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.875 In Bore Dia, 1 Inbore Length, (L095X7/8)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- WORLD WIDE FITTINGS Male JIC Plug (5229X06)
- AFTERMARKET Female JIC Swivel X Female NPT Straight Adapter, 2PK (A-43D21-AI)
- CAMOZZI #S2610 1/8, BSPt Adaptor, Male Plug, 1/8" Thread, Ptfe Seal, 7.5MM X G1/8 (S2610 1/8)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X04)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP HEX NIPPLE (5404-06-06)
- Aeroquip Hydraulic Hose Adapters & Plugs