Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 2 in
Mfr # FF5162-3232S
Zoro # G906016638
product price: $255.36
/ea
Free Shipping & Returns
$255.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Material Carbon Steel
- Hydraulic Flange Size 2 in
- Hydraulic Hose I.D. 2 in
- Finish ROHS Trivalent Chrome Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5162-3232S
- Zoro # G906016638
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 2 in |
Length (In.) | 4.5 in |
For Hose Dash Size | -32 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Material | Carbon Steel |
Hydraulic Hose I.D. | 2 in |
Finish | ROHS Trivalent Chrome Zinc |
Flange Code | 61 |
Standards | DIN, SAE CD61, SAE J516 |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Fitting Connection Type | Threaded |
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 2 in, Hydraulic Flange Size 2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.5 in, For Hose Dash Size -32, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD61, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Cam Followers And Yoke Rollers (RBC1-1/4)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- CHIEF Closed Center Plug Directional Control Valve Accessory 10 Gpm, 220913 (220913)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X32X32X32)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X10X10)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X06SS)
- TOMPKINS Hydraulic Fitting-Stainless24MJ-16MP-SS (SS-2404-24-16-FG)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- Aeroquip Hydraulic Hoses & Fittings