Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 in
Mfr # FF5541-1616S
Zoro # G006016613
product price: $33.22
/ea
$33.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Material Carbon Steel
- Hydraulic Fitting Connection Type Threaded
- Hydraulic Flange Size 1 in
- Finish ROHS Trivalent Chrome Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5541-1616S
- Zoro # G006016613
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 1 in |
Length (In.) | 3.76 in |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | Straight |
Fitting Material | Carbon Steel |
Hydraulic Fitting Connection Type | Threaded |
Finish | ROHS Trivalent Chrome Zinc |
Hydraulic Hose I.D. | 1 in |
Standards | DIN, SAE CD62, SAE J516 |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Flange Code | 61 |
Description
Hydraulic Flange Adapter, Fitting Shape Straight, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.76 in, For Hose Dash Size -16, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X02X04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP 45 (2503-08-08)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FJX (6402-08-06)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-04FOR-GAUGE PORT (GP2403-06-06-04FB)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In (4-4 FLO-S)
- Aeroquip Hydraulic Hose Adapters & Plugs