Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 in
Mfr # FF5540-1616S
Zoro # G306016641
product price: $54.67
/ea
$54.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Material Carbon Steel
- Flange Code 62
- Hydraulic Flange Size 1 in
- Length (In.) 3.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5540-1616S
- Zoro # G306016641
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 1 in |
Length (In.) | 3.41 in |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Material | Carbon Steel |
Flange Code | 62 |
Standards | DIN, SAE CD62, SAE J516 |
Finish | ROHS Trivalent Chrome Zinc |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Hose I.D. | 1 in |
Hydraulic Fitting Connection Type | Threaded |
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 3.41 in, For Hose Dash Size -16, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO SOCKET RECS CONVRT 4.25"" (77608)
- SPEEDAIRE Pressure Switch 105-135 (CW217400AV)
- DAYTON Electric Vibrator, 0.5 A, 115VAC, 1 Phase (23Y181)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RSNR JEM)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- TOMPKINS Hydraulic Fitting-Steel16FJ BULKHEAD NUT (0306-16)
- TOMPKINS Hydraulic Fitting-Steel16FJ-08MJ (2406-16-08)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X16)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- Aeroquip Hydraulic Hose Adapters & Plugs