Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 in
Mfr # FF5540-1612S
Zoro # G406016640
product price: $57.61
/ea
$57.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Material Carbon steel
- For Use With Hose Series EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
- Standards DIN, SAE CD62, SAE J516
- Finish ROHS Trivalent Chrome Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5540-1612S
- Zoro # G406016640
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length (In.) | 2.81 in |
Hydraulic Flange Size | 1 in |
For Hose Dash Size | -12 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 90 Degrees Elbow |
Fitting Material | Carbon steel |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Standards | DIN, SAE CD62, SAE J516 |
Finish | ROHS Trivalent Chrome Zinc |
Hydraulic Hose I.D. | 3/4 in |
Flange Code | 62 |
Hydraulic Fitting Connection Type | Threaded |
Description
Hydraulic Flange Adapter, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 1 in, Flange Code 62, Fitting Material Carbon steel, Length (In.) 2.81 in, For Hose Dash Size -12, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/16 HHP-SS)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3503)
- GATES Truflex V-Belts, 4L450 (4L450)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X20)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X16)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Male Pipe 90° Elbow (F3569X10X08)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6SS)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 9/16-18, Strt (2022-6-6S)
- TOMPKINS Hydraulic Fitting-Steel02FP-02FPX 90 (1502-02-02)
- Aeroquip Hydraulic Hose Adapters & Plugs