Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 in
Mfr # FF5539-1616S
Zoro # G306016634
$57.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Material Carbon Steel
- Finish ROHS Trivalent Chrome Zinc
- Length (In.) 3.6 in
- Flange Code 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroquip
- MFR # FF5539-1616S
- Zoro # G306016634
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length (In.) | 3.6 in |
Hydraulic Flange Size | 1 in |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | 45 Degrees Elbow |
Fitting Material | Carbon Steel |
Finish | ROHS Trivalent Chrome Zinc |
Flange Code | 62 |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Hose I.D. | 1 in |
Hydraulic Fitting Connection Type | Threaded |
Standards | DIN, SAE CD62, SAE J516 |
Description
Hydraulic Flange Adapter, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 3.6 in, For Hose Dash Size -16, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement Starter for 10HP 460V 3-Phase Air Compressor (5101-103460E)
- CAMOZZI #2525 1/4-27, Pipe And Tubing Fitting (2525 1/4-27)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- MTD Belt-V .50X76.1 (954-0441)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP HEX NIPPLE (5404-12-08)
- TOMPKINS Hydraulic Fitting-Steel24MORFS-24FORFSX-04FP-GP (GPFF2406-24-24-04FP)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X12X08)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 3/4-14, Strt (2216-12-10S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- TOMPKINS Hydraulic Fitting-Restricted8FJ-8MJ STR RST .031-BZ (RST2406-08-08-R.031)
- Aeroquip Hydraulic Hose Adapters & Plugs