Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hydraulic Flange Adapter, 1 in
Mfr # FF5239-1616S
Zoro # G906016621
product price: $47.27
/ea
$47.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Material Carbon Steel
- Standards DIN, SAE CD62, SAE J516
- Hydraulic Hose I.D. 1 in
- Hydraulic Flange Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FF5239-1616S
- Zoro # G906016621
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hydraulic Flange Size | 1 in |
Length (In.) | 3.76 in |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Flange Adapter |
Fitting Shape | Straight |
Fitting Material | Carbon Steel |
Standards | DIN, SAE CD62, SAE J516 |
Hydraulic Hose I.D. | 1 in |
For Use With Hose Series | EC600, FC254, G115, GH194, GH195, GH493, GH663, GH781, GH793, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Finish | ROHS Trivalent Chrome Zinc |
Flange Code | 61 |
Hydraulic Fitting Connection Type | Threaded |
Description
Hydraulic Flange Adapter, Fitting Shape Straight, Hydraulic Fitting Connection Type Threaded, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.76 in, For Hose Dash Size -16, Finish ROHS Trivalent Chrome Zinc, Standards DIN, SAE CD62, SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-41)
- DODGE Chain Coupling Flange, FB5012 X 1 (5012X1 KWY 1/4X1/8)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/8 HHP-SS)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX 45 (FF6502-12-12)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0404S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, Straight (2404-04-04)
- TOMPKINS Hydraulic Fitting-Steel16MP-08FP REDUCER (5406-16-08)
- Aeroquip Hydraulic Hoses & Fittings